Breaker, Molded Case, Lug Kit, 125A, 14-2AWG, Multi, Cu, EG Frame

Item #: 0863233

Cat #: 3TA125E3K

UPC: 782116125456

$ 140.82 EA
Company wide:
0 in stock
Multiwire Line and Load Terminals, Aluminum, 6 Wires per Terminal, Cu Wire, Wire Size Range: 14-2 AWG. For 125 Amp EG-Frame Breakers.

Overview

Multiwire Line and Load Terminals, Aluminum, 6 Wires per Terminal, Cu Wire, Wire Size Range: 14-2 AWG. For 125 Amp EG-Frame Breakers.

Series G Molded Case Circuit Breakers are designed for circuit protection needsacross the globe. A complete line of user-friendly accessories and high performance interruption ratings meet a host of different application, industry, and regional requirements. Current ratings range from 15A to 2500A with voltages up to690 Vac. Thermal magnetic and electronic trip units are available as well as residual ground fault and 30 mA earth leakage protection options.

Also known as: 782116125456, 3TA125E3K, CUT3TA125E3K

Specifications

Poles: 3
Allowable Gauge Range: 14 - 2
Poles: 3
Allowable Gauge Range: 14 - 2