4" Knotted Cup Brush/carbon Steel 5/8-11

Item #: 0863211

Cat #: DW4916

UPC: 028877321097

Company wide:
0 in stock
Documents & Guides
No Documents Available
Wire Style: Knotted, Diameter: 4in, Wire Size: 0.020in, Arbor Size: 5/8in-11, Maximum Speed: 9000rpm, Material: Carbon Steel

Overview

Wire Style: Knotted, Diameter: 4in, Wire Size: 0.020in, Arbor Size: 5/8in-11, Maximum Speed: 9000rpm, Material: Carbon Steel

Made of heavy-duty carbon steel, DEWALT HP Cup Brushes are constructed with an internal holding plate to ensure consistency and safety. Excellent for rust and paint removal. Wire is 100% inspected to meet demanding quality specifications.

Also known as: 028877321097, DW4916, DEWDW4916

Specifications

No Specifications Available