
Undercabinet Light, T5, 42-1/2", 13W, 120V, White
Item #: 0863198
Cat #: EU-42-120-WH
UPC: 847801014696
Call for price
Company wide:
0
in stock
Documents & Guides
Flour Undercabinet Lighting
Overview
Flour Undercabinet Lighting
Also known as: 847801014696, EU-42-120-WH, ETEEU42120WH
Specifications
| Wattage: | 13 |
| Type: | Undercabinet Light |
| Volts AC: | 120 |
| Color: | White |
| Length: | 42.500 in |
| Wattage: | 13 |
| Volts AC: | 120 |
| Length: | 42.500 in |
| Type: | Undercabinet Light |
| Color: | White |