Undercabinet Light, T5, 21-3/4", 13W, 120V, White

Item #: 0863197

Cat #: EU-21-120-WH

UPC: 847801014641

Call for price
Company wide:
0 in stock
Documents & Guides
21" Undercabinet Light , 1 - 13Watt T5 Lamps, 120V, White

Overview

21" Undercabinet Light , 1 - 13Watt T5 Lamps, 120V, White
Also known as: 847801014641, EU-21-120-WH, ETEEU21

Specifications

Type: Undercabinet Light
Volts AC: 120
Length: 21 in
Color: White
Type: Undercabinet Light
Length: 21 in
Volts AC: 120
Color: White