Undercabinet Light, T5, 12-1/4", 8W, 120V, White

Item #: 0863194

Cat #: EU-12-120-WH

UPC: 847801014627

$ 32.31 EA
Company wide:
0 in stock
Documents & Guides
Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12-1/4 inch, Color: White

Overview

Undercabinet Light, T5, 8 Watt, 120 Volt, Length: 12-1/4 inch, Color: White
Also known as: 847801014627, EU-12-120-WH, ETEEU12

Specifications

Length: 1 ft, 12 in
Volts AC: 120
Color: White
Wattage: 8
Light Technology: Fluorescent
Length: 1 ft, 12 in
Color: White
Light Technology: Fluorescent
Volts AC: 120
Wattage: 8