FUSE 700A 690V 2/80 AR UC

Item #: 0863184

Cat #: 170M5013

UPC: 051712799270

$ 720.26 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 1250V (IEC), 1300V (UL), 700A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M5013

Overview

Eaton Bussmann series high speed square body fuse, 1250V (IEC), 1300V (UL), 700A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M5013

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712799270, 170M5013, BUS170M5013

Specifications

Type: DIN 43-653, Visual Watts Indicator, Square Body
Mounting: Stud
Amps: 700
Size: 2
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Type: DIN 43-653, Visual Watts Indicator, Square Body
Amps: 700
Interrupt Rating DC: 200 kA
Mounting: Stud
Size: 2
Volts AC Range: 690 - 700