Load Center Cover, Type CH, NEMA 1, Box Size N, Flush/Surface

Item #: 0863173

Cat #: CH8NF

UPC: 786685425290

$ 267.14 EA
Company wide:
0 in stock
Documents & Guides
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size N.

Overview

CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size N.

Eaton’s unique Retrofit Interior allows the customer to cost-effectively and safely upgrade an electrical service without removing the existing enclosure from the wall.

Also known as: 786685425290, CH8NF, CUTCH8NF

Specifications

Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Family / Style: CH