BUSS ONE TIME FUSE

Item #: 0863162

Cat #: NON-500

UPC: 051712305006

$ 621.59 EA
Company wide:
0 in stock
Documents & Guides
500A 250V Class H One-Time Fuse

Overview

500A 250V Class H One-Time Fuse
Also known as: 051712305006, NON-500, BUSNON500

Specifications

Mounting: Blade
Volts DC: 125
Amps: 500
Speed: Non-Time Delay
Class: H
Type: General Purpose
Volts AC: 250
Interrupt Rating DC: 10 kA
Mounting: Blade
Amps: 500
Class: H
Volts AC: 250
Volts DC: 125
Speed: Non-Time Delay
Type: General Purpose
Interrupt Rating DC: 10 kA