Hubbell - Lighting P5756-09

Item #: 0863146

Cat #: P5756-09

UPC: 785247147960

$ 93.29 EA
Company wide:
0 in stock
Documents & Guides
PRO P5756-09 BRUSHED NICKEL

Overview

PRO P5756-09 BRUSHED NICKEL
Also known as: 785247147960, P5756-09, PROP575609

Specifications

Wattage: 100
Color: Gray
Material: Brass
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Material: Brass
Standards: California Proposition 65
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)