
Duplex Device Plate, OFR48-2/OFR48-4 Boxes
Item #: 0863135
Cat #: OFR47-D
UPC: 786776175271
$ 49.87 EA
Company wide:
11
in stock
Documents & Guides
Steel, Duplex Faceplate, OFR Series. Size: 5-1/2" Length, Color: Black.
Overview
Steel, Duplex Faceplate, OFR Series. Size: 5-1/2" Length, Color: Black.
Ideal for open space wiring of offices, or schools, conference rooms or fitness centers or wherever access to floors and ceilings is not an option. This system mounts easily and directly onto the floor covering. The OFR Series provides four channels of tamper-resistant capacity and access to a wide range of communications and A/V connectivity options. There are also transition fittings to feed OFR Series Raceway from Wiremold wall-mounted raceway systems and Vista Point5 Architectural™ Columns. In addition, OFR Series Raceway accepts communications and A/V devices from a wide range of manufacturers
Also known as: 786776175271, OFR47-D, WMDOFR47D
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |