
OFR Series Overfloor Raceway Enterance End Fitting
Item #: 0863131
Cat #: OFR10A
UPC: 786776175158
$ 152.05 EA
Company wide:
0
in stock
Documents & Guides
Feeds OFR Series Raceway. Has two (2) concentric 1/2" and 1 1/4" trade size KOs on end. Includes removable divider that can be positioned to feed any raceway channel. Can be used to feed raceway from wall or into furniture.
Overview
Feeds OFR Series Raceway. Has two (2) concentric 1/2" and 1 1/4" trade size KOs on end. Includes removable divider that can be positioned to feed any raceway channel. Can be used to feed raceway from wall or into furniture.
Wiremold OFR Series Overfloor Raceway System provides four-channels of capacity and access to a wide range of power, communications, and A/V connectivity options in the smallest, lowest, narrowest, ADA compliant profile available in overfloor raceway systems. This system installs over existing floor coverings and is both tamper-resistant and installer-friendly, making it an ideal solution for relocatable or permanent installations where access through floors and ceilings is not an option.
Also known as: 786776175158, OFR10A, WMDOFR10A
Specifications
| Color: | Black |
| Material: | Steel |
| Color: | Black |
| Material: | Steel |