Flexible LED Tape Light, 15', 12V, 6500K

Item #: 0863109

Cat #: LB100-15F-65K

UPC: 847801087096

Call for price
Company wide:
0 in stock
Documents & Guides
Flexible LED Tape Light, 12 Volt, Length: 15 foot, Color Temperature: 3000K

Overview

Flexible LED Tape Light, 12 Volt, Length: 15 foot, Color Temperature: 3000K
Also known as: 847801087096, LB100-15F-65K, ETELB10015F65K

Specifications

Color Temperature: 6500 (Daylight)
Length: 15 ft
Wattage: 1.500
Light Technology: LED
Color Temperature: 6500 (Daylight)
Wattage: 1.500
Length: 15 ft
Light Technology: LED