2000/1500W 277V WHT BB HEATER

Item #: 0863099

Cat #: G2920096SW

UPC: 686334105361

$ 207.48 EA
Company wide:
0 in stock
Documents & Guides
2000/1500W 277V WHT BB HEATER

Overview

2000/1500W 277V WHT BB HEATER
Also known as: 686334105361, G2920096SW, TPIG2920096SW

Specifications

Wattage: 1500, 2000
Volts AC: 277, 240
Color: White
Length: 96 in
Mounting: Wall
Standards: California Proposition 65
Wattage: 1500, 2000
Color: White
Mounting: Wall
Volts AC: 277, 240
Length: 96 in
Standards: California Proposition 65