Plug-in Driver, 30W, 12V

Item #: 0863095

Cat #: LB100DR12V30W

UPC: 848070007808

Company wide:
0 in stock
Documents & Guides
Plug-in Driver, 30 Watt, 12 Volt

Overview

Plug-in Driver, 30 Watt, 12 Volt
Also known as: 848070007808, LB100DR12V30W, ETELB100DR12V30W

Specifications

Volts AC: 12
Wattage: 30
Light Technology: LED
Volts AC: 12
Light Technology: LED
Wattage: 30