Interconnector, 24"

Item #: 0863078

Cat #: LB100ACC5

UPC: 848070007754

Call for price
Company wide:
0 in stock
Documents & Guides
Interconnector, 24 inch

Overview

Interconnector, 24 inch
Also known as: 848070007754, LB100ACC5, ETELB100ACC5

Specifications

Length: 2 ft
Light Technology: LED
Length: 2 ft
Light Technology: LED