
Weatherproof Cover, 2-Gang, (2) Toggle Switch, Vertical, Non-Metallic, Gray
Item #: 0863052
Cat #: PTC200GY
UPC: 092326130110
$ 14.91 EA
Company wide:
26
in stock
Documents & Guides
2-Gang, Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: (2) Lever Switch. Color: Gray.
Overview
2-Gang, Horizontal Mount, Weatherproof Cover, Non-Metallic, Type: (2) Lever Switch. Color: Gray.
Durable high impact polycarbonate construction Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 092326130110, PTC200GY, TYMPTC200GY
Features & Benefits
- Durable high-impact polycarbonate construction
- Patented horseshoe adapter ensures a snug fit for small and large head switches
- Attached gasket and mounting hardware included
- Vertical mount
Specifications
| Gangs: | 2 |
| Color: | Gray |
| Mounting: | Horizontal |
| Standards: | California Proposition 65 |
| Gangs: | 2 |
| Mounting: | Horizontal |
| Color: | Gray |
| Standards: | California Proposition 65 |