
Weatherproof Box, 4.25" Diameter, (5) 3/4" Outlets, Polycarbonate, Gray
Item #: 0863047
Cat #: PRB57550GY
UPC: 092326130349
$ 14.83 EA
Company wide:
185
in stock
Documents & Guides
4" Round, Weatherproof Box, Non-Metallic, (5) 3/4" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: 3/4" Closure Plugs, 3/4" to 1/2" Reducing Bushings. Color: Gray.
Overview
4" Round, Weatherproof Box, Non-Metallic, (5) 3/4" Threaded Outlets (1 in all sides, 1 in back). Depth: 1.125". Includes: 3/4" Closure Plugs, 3/4" to 1/2" Reducing Bushings. Color: Gray.
Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.
Also known as: 092326130349, PRB57550GY, TYMPRB57550GY, SG PVC THREADED , THREADED BOX
Features & Benefits
- Durable high impact polycarbonate construction
- Can be used with 1/2 in. or 3/4 in. conduit
- Includes (4) 3/4 in. closure plugs and (3) reducer bushings
- Mounting hardware included
- Multi-lingual instructions in each package
Specifications
| Material: | Polycarbonate |
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Depth: | 1 1/8 in |
| Diameter: | 4 in |
| Threaded Outlet Diameter: | 3/4 in |
| Number of Threaded Outlets: | 5 |
| Material: | Polycarbonate |
| Color: | Gray |
| Diameter: | 4 in |
| Number of Threaded Outlets: | 5 |
| Mounting: | Vertical, Horizontal |
| Depth: | 1 1/8 in |
| Threaded Outlet Diameter: | 3/4 in |