Weatherproof Box, 1 Gang, (3) 3/4" Outlets, 2" Deep, Non-Metallic, Gray

Item #: 0863042

Cat #: PSB37550GY

UPC: 092326130363

$ 15.13 EA
Company wide:
732 in stock
Documents & Guides
FDC Weatherproof Box, 1-Gang, Non-Metallic, (3) 3/4" Threaded Outlets (1 in each end, 1 in back). Includes (3) 3/4" to 1/2" Reducer Bushings and (2) Closure Plugs. Cubic Inches: 16".

Overview

FDC Weatherproof Box, 1-Gang, Non-Metallic, (3) 3/4" Threaded Outlets (1 in each end, 1 in back). Includes (3) 3/4" to 1/2" Reducer Bushings and (2) Closure Plugs. Cubic Inches: 16".

Raco's line of TayMac & Bell Outdoor weatherproof boxes and covers are for general use whenever weatherproof protection is required. These weatherproof boxes and covers are UL listed for use in marine environments.

Also known as: 092326130363, PSB37550GY, TYMPSB37550GY, PVC THREADED BOX , FS box, Plastic bell box, t box, T-box, Bell box

Features & Benefits

  • Durable high impact PVC construction
  • Can be used with 1/2 in. or 3/4 in. conduit
  • Includes 3/4 in. closure plugs and reducer bushings
  • Mounting hardware inclluded
  • Multi-lingual instructions in each package

Specifications

Mounting: Vertical
Color: Gray
Material: Plastic
Gangs: 1
Cubic Inches: 25 in³
Number of Threaded Outlets: 3
Threaded Outlet Diameter: 3/4 in
Mounting: Vertical
Material: Plastic
Cubic Inches: 25 in³
Threaded Outlet Diameter: 3/4 in
Color: Gray
Gangs: 1
Number of Threaded Outlets: 3