Weatherproof Cover, 2-Gang, Blank, Non-Metallic, Gray

Item #: 0863038

Cat #: PBC200GY

UPC: 092326130035

$ 8.67 EA
Company wide:
505 in stock
Documents & Guides
Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank, Non-Metallic, Gray, NEMA 3R

Overview

Weatherproof Cover, 2-Gang, Vertical/Horizontal Mount, Blank, Non-Metallic, Gray, NEMA 3R

Durable High Impact PVC Construction Includes Attached Gasket and Mounting Hardware

Also known as: 092326130035, PBC200GY, TYMPBC200GY

Features & Benefits

  • Durable high impact polycarbonate construction
  • Installation hardware, gasket and multilingual instructions included
  • Gray color finish
  • NEMA 3R compliant
  • UL listed

Specifications

Material: Polycarbonate
Gangs: 2
Mounting: Vertical, Horizontal
Color: Gray
Standards: California Proposition 65
Material: Polycarbonate
Mounting: Vertical, Horizontal
Standards: California Proposition 65
Gangs: 2
Color: Gray