Weatherproof Cover, 1-Gang, Blank, Non-Metallic, Gray

Item #: 0863035

Cat #: PBC100GY

UPC: 092326130011

$ 5.96 EA
Company wide:
727 in stock
Documents & Guides
Weatherproof Cover, 1-Gang, Blank, Vertical/Horizontal Mount, Non-Metallic, Gray, NEMA 3R

Overview

Weatherproof Cover, 1-Gang, Blank, Vertical/Horizontal Mount, Non-Metallic, Gray, NEMA 3R

Durable High Impact PVC Construction Includes Attached Gasket and Mounting Hardware

Also known as: 092326130011, PBC100GY, TYMPBC100GY, bell box cover

Features & Benefits

  • Durable high impact polycarbonate construction
  • Multi-lingual instructions in each package
  • Vertical or horizontal mount
  • Installation hardware, gasket and multilingual instructions included
  • Gray
  • NEMA 3R compliant

Specifications

Material: Polycarbonate
Mounting: Vertical, Horizontal
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Polycarbonate
Color: Gray
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Gangs: 1