Conduit Body, Type TA, 1", Form 35, Malleable Iron

Item #: 0863033

Cat #: TA100M

UPC: 781381688703

$ 54.06 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TA, 1 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TA, 1 Inch, Form 35, Malleable Iron, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381688703, TA100M, APPTA100M

Specifications

Material: Malleable Iron
Type: Type TA
Hub Diameter: 1 in
Material: Malleable Iron
Hub Diameter: 1 in
Type: Type TA