250 MCM Aluminum Compression Lug

Item #: 0862999

Cat #: YA29A3

UPC: 781810755006

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 250 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Red, No Inspection Window

Overview

Compression Lug, Straight, 2-Hole Mount, Standard Barrel, Aluminum, Tin Plated, For Copper or Aluminum Conductors, 250 MCM, 1/2 Inch Bolt Hole, 600 Volt to 35kV, Coded Red, No Inspection Window

Our Utility product offering is one of the most comprehensive in the industry, covering all aspects from network underground to overhead distribution and everything in between. Offering a choice from multiple methods of connection such as mechanical, compression, fired-on wedge, weldment and implosive technology, BURNDY® has the experience and product to meet your requirements.

Also known as: 781810755006, YA29A3, BURYA29A3

Specifications

Color: Red
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Allowable Gauge Range: 250
Color: Red
Standards: California Proposition 65
Allowable Gauge Range: 250
Mounting: 2-Hole
Stud Size: 1/2 in