Compression Lug, 350 MCM, 2-Hole, 1/2" Stud, Aluminum/Tin

Item #: 0862989

Cat #: YA31A3

UPC: 781810755808

Call for price
Company wide:
0 in stock
Compression Lug, 350 MCM, 2-Hole, 1/2 Inch Stud, No Inspection Window, Color Code Brown, Aluminum With Tin Plating, For Copper or Aluminum Conductors

Overview

Compression Lug, 350 MCM, 2-Hole, 1/2 Inch Stud, No Inspection Window, Color Code Brown, Aluminum With Tin Plating, For Copper or Aluminum Conductors

Aluminum terminals are UL486A-486B Listed and CSA Certified and are dual rated to accommodate both copper and aluminum wire and are indicated with AL-CU on the connector - AL9CU is UL Listed 90°C, up to 35kV, AL7CU is UL Listed 75°C, up to 35kV.

Also known as: 781810755808, YA31A3, BURYA31A3

Specifications

Color: Brown
Mounting: 2-Hole
Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Brown
Material: Aluminum
Allowable Gauge Range: 350
Mounting: 2-Hole
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)