Compression Lug, Copper, 1 Hole 5/8", Standard Barrel, 400 MCM

Item #: 0862983

Cat #: YA32L

UPC: 781810505656

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 400 MCM, 5/8 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 400 MCM, 5/8 Inch Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810505656, YA32L, BURYA32L

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 400
Stud Size: 5/8 in
Color: Blue
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 5/8 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 400