Compression Lug, Copper, 1 Hole 5/16", Standard Barrel, 3 AWG

Item #: 0862969

Cat #: YA3CL

UPC: 781810501252

Call for price
Company wide:
0 in stock
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 5/16 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 3 AWG, 5/16 Inch Bolt Hole, Coded White, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Explore our selection of BURNDYcompression and terminal connectors, tailored for diverse electrical applications. These products ensure robust, reliable connections with high conductivity and durability under various conditions. Our compression and terminal connectors are designed for superior performance, providing secure, efficient, and easy installations. Enhance the safety and longevity of your electrical systems with our dependable solutions.

Also known as: 781810501252, YA3CL, BURYA3CL

Specifications

Material: Copper
Mounting: 1-Hole
Color: White
Volts AC: 600
Standards: California Proposition 65
Stud Size: 5/16 in
Allowable Gauge Range: 3
Material: Copper
Color: White
Standards: California Proposition 65
Allowable Gauge Range: 3
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in