
Compression Buttsplice, Aluminum, 4/0 AWG, CU/AL Rated
Item #: 0862947
Cat #: YS28A1
UPC: 781810757307
Call for price
Company wide:
0
in stock
Documents & Guides
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 4/0 AWG, Coded White, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Overview
Compression Buttsplice, Aluminum, Tin Plated, For Copper and Aluminum Conductors, 4/0 AWG, Coded White, Standard Barrel; Temperature Rating: 90 Deg C; Voltage Rating: 600 - 35000 Volt, Material: High-conductivity Wrought Aluminum; Finish: Electro-tin Plated
Also known as: 781810757307, YS28A1, BURYS28A1
Specifications
| Color: | White |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 4/0 |
| Color: | White |
| Standards: | California Proposition 65 |
| Material: | Aluminum |
| Allowable Gauge Range: | 4/0 |