M22 Acoustic Device

Item #: 0862925

Cat #: M22-AMC-XAM

UPC: 786685283272

$ 88.30 EA
Company wide:
0 in stock
Documents & Guides
M22 Acoustic Device, 22.5 Mm, Bezel: Black, Ip40, 18-30 Vac/dc, 84 Db/ 10 Cm

Overview

M22 Acoustic Device, 22.5 Mm, Bezel: Black, Ip40, 18-30 Vac/dc, 84 Db/ 10 Cm
Also known as: 786685283272, M22-AMC-XAM, CUTM22AMCXAM

Specifications

Family / Style: M22
Color: Black
Type: Contact Block Holder
Volts DC Control Range: 18 - 30
Volts AC Control Range: 18 - 30
Family / Style: M22
Type: Contact Block Holder
Volts AC Control Range: 18 - 30
Color: Black
Volts DC Control Range: 18 - 30