MC Cable - Steel - Oversized Neutral, 12-3 Solid

Item #: 0862907

Cat #: 2910-60-00

UPC: 077680131607

Company wide:
0 in stock
Documents & Guides
12/3 Copper Conductors with Ground and Neutral, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Coil. Wire Colors (120 Volt): Black, White, Red, Blue, Green. O.D.: .580"

Overview

12/3 Copper Conductors with Ground and Neutral, 600V, Galvanized Interlocked Steel Armor, Solid, 1000 ft. Coil. Wire Colors (120 Volt): Black, White, Red, Blue, Green. O.D.: .580"

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.

Also known as: 077680131607, 2910-60-00, SPF29106000

Specifications

Conductors: 3
Jacket: Steel
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Conductors: 3
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12 AWG
Volts AC: 600