C-h Dh364uwkw 200a 3p 600v 3w Nonf

Item #: 0862875

Cat #: DH364UWKW

UPC: 782114112991

$ 10454.40 EA
Company wide:
0 in stock
Documents & Guides
200 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 4x, Upper Viewing Window

Overview

200 Amp, 3-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 600 Vdc, NEMA 4x, Upper Viewing Window
Also known as: 782114112991, DH364UWKW, CUTDH364UWKW

Specifications

Amps: 200
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Amps: 200
Volts AC: 600
Poles: 3
IP/NEMA Rating: NEMA 4X