1000VA, 900W Uninterruptible Power Supply, PW9

Item #: 0862810
Cat #: PW9130G1000T-XL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
1000 VA / 900 Watt, Uninterruptible Power Supply, PW9130 Series, Tower, Input Voltage: 208V AC, Input Type: L6-20P, Output Type: (1) L6-20R & (2) 6-20R, Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 5 min. Full-Load. HxWxD: 9.1" x 6.3" x 15.0". Includes: Complete Power Conditioning.

Overview

1000 VA / 900 Watt, Uninterruptible Power Supply, PW9130 Series, Tower, Input Voltage: 208V AC, Input Type: L6-20P, Output Type: (1) L6-20R & (2) 6-20R, Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 5 min. Full-Load. HxWxD: 9.1" x 6.3" x 15.0". Includes: Complete Power Conditioning.
Also known as: PW9130G1000T-XL, CUTPW9130G1000TXL

Specifications

Volts AC: 208
Volt Amps: 1kVA
Volts AC: 208
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)