Iec Full Voltage Non-reversing Starter

Item #: 0862614

Cat #: AE16CNS0TC

UPC: 782113980188

$ 885.17 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size C, Interchangeable Heater Overload Relay, 24 Vac Coil, 1no Side Mounted Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size C, Interchangeable Heater Overload Relay, 24 Vac Coil, 1no Side Mounted Auxiliary Contact
Also known as: 782113980188, AE16CNS0TC, CUTAE16CNS0TC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 24
Family / Style: Freedom
Volts AC: 24
Phase: 3