Has Been Replaced By Eaton PSG480F24RM

Item #: 0862602

Cat #: PSG480F

UPC: 786685215495

Company wide:
0 in stock
20 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts). Has Been Replaced By Eaton PSG480F24RM

Overview

20 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts). Has Been Replaced By Eaton PSG480F24RM
Also known as: 786685215495, PSG480F, CUTPSG480F

Specifications

Phase: 3
Volts AC: 480
Volts DC: 24
Type: Power Supply
Amps: 20
Phase: 3
Volts DC: 24
Amps: 20
Volts AC: 480
Type: Power Supply