Solar Label, Warning/Dual Power, Red, 50-RL

Item #: 0862586

Cat #: 596-00321

UPC: 089306331902

$ 98.05 EA
Company wide:
5 in stock
Documents & Guides
Solar Label, WARNING DUAL POWER SOURCE…SYSTEM, 4.125" x .75", V, Red, 50/roll

Overview

Solar Label, WARNING DUAL POWER SOURCE…SYSTEM, 4.125" x .75", V, Red, 50/roll

HellermannTyton pre-printed vinyl Solar Installation Labels are designed to meet the requirements of the National Electrical Code and the International Fire Code as well as being acceptable to the Authority Having Jurisdiction (AHJ). Labels are made with durable UV-stable materials and adhesives that are designed to stick to both baked enamel and powder coat surfaces. Where applicable, labels are made using reflective materials for first responder safety. Some pre-printed labels are printable using a thermal transfer printer when variable voltage or series data must be printed and displayed. 

Also known as: 089306331902, 596-00321, TYN59600231, Dual Power Sticker

Specifications

Color: Red
Material: Vinyl
Length: 4.120 in
Color: Red
Length: 4.120 in
Material: Vinyl