Fan Speed Control, 19" 1 Ru

Item #: 0862566

Cat #: A19FANSC

UPC: 783510140731

$ 467.31 EA
Company wide:
0 in stock
Fan Speed Control, Rack Mount, Bulletin Dthrm (datacom Thermal Management Products), Size/dims: 120v 50/60hz, Material/finish: Steel

Overview

Fan Speed Control, Rack Mount, Bulletin Dthrm (datacom Thermal Management Products), Size/dims: 120v 50/60hz, Material/finish: Steel

Perfect for offices, classrooms and other noise-sensitive areas, fan Speed Control optimizes airflow in a cabinet or rack, balancing air volume requirements with noise level and power use.

Also known as: 783510140731, A19FANSC, HOFA19FANSC

Features & Benefits

  • Continuously variable fan speed control knob with minimum speed adjustment
  • Uses one RU rack space
  • Steel construction
  • Two NEMA 5-15R outlets provide power to fan
  • Six-foot (1.83-m) power cord plugs into standard 120 V 60 Hz outlet

Specifications

Depth: 3 in
Color: Black
Width: 19 in
Material: Steel
Height: 4.250 in
Finish: Powder Coated
Depth: 3 in
Width: 19 in
Height: 4.250 in
Color: Black
Material: Steel
Finish: Powder Coated