LED Bulb, White, 60 Vac/Dc

Item #: 0862551

Cat #: KA2-2055

UPC:

Call for price
Company wide:
0 in stock
LED Bulb, Voltage Rating: 60 Vac/Vdc, Amperage Rating: 10 mA, Lumens: 1000 Mcd, Color: White, Average Life: 50000 Hours.

Overview

LED Bulb, Voltage Rating: 60 Vac/Vdc, Amperage Rating: 10 mA, Lumens: 1000 Mcd, Color: White, Average Life: 50000 Hours.
Also known as: KA2-2055, ABBKA22055

Specifications

Lumens: 1000
Type: Bulb, Pilot Device, Accessories, LED
Mounting: Device
Color: White
Lumens: 1000
Mounting: Device
Type: Bulb, Pilot Device, Accessories, LED
Color: White