
Fuse, 1/4 Amp, Class CC, Fast-Acting, 13/32" x 1-1/2", 600V
Item #: 0862546
Cat #: KTK-R-1/4
UPC: 051712420549
$ 67.00 EA
Company wide:
0
in stock
Documents & Guides
Fuse, Class CC, Fast-Acting, Rejection, 1/10-30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Overview
Fuse, Class CC, Fast-Acting, Rejection, 1/10-30 Amp, 600 Volt, 13/32 Inch x 1-1/2 Inch, Ferrule Terminal, Melamine Tube Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712420549, KTK-R-1/4, BUSKTKR14
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Type: | Fuse, General Purpose |
| Class: | CC |
| Volts AC: | 600 |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Class: | CC |
| Amps: | 0.250 |
| Interrupt Rating DC: | 200 kA |
| Speed: | Fast Acting |
| Type: | Fuse, General Purpose |
| Volts AC: | 600 |
| Mounting: | Cartridge |