Clock Recept

Item #: 0862489
Cat #: 688-T
UPC: 078477526026
$ 2.63 EA
Clearance
Price good while supplies last
Company wide:
2 in stock
Documents & Guides
LEV 688-T CLOCK HNGR REC W/HK

Overview

LEV 688-T CLOCK HNGR REC W/HK
1-Gang Recessed 2-Pole 3-Wire 15A-125V NEMA 5-15R, Residential Grade Single Receptacle with Clock Hanger Hook, Light Almond
Also known as: 078477526026, 688-T, LEV688T

Specifications

Type: Grounding
Color: Light Almond
Material: Thermoplastic, Steel
NEMA Configuration: 5-15R
Type: Grounding
Material: Thermoplastic, Steel
Color: Light Almond
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)