Fuse, 40A North American Style Ferrule, 22 x 58 mm, 690VAC/700VDC

Item #: 0862453

Cat #: FWP-40A22F

UPC: 051712796552

$ 127.92 EA
Company wide:
0 in stock
Documents & Guides
40 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL)

Overview

40 Amp North American Style High Speed Ferrule Fuse, 22 x 58 mm, 690V/700V (IEC/UL)
Also known as: 051712796552, FWP-40A22F, BUSFWP40A22F

Specifications

Mounting: Device
Material: Plastic
Gangs: 1
Color: Ivory
Size: Oversized
Type: Duplex
Mounting: Device
Gangs: 1
Size: Oversized
Material: Plastic
Color: Ivory
Type: Duplex