MC Cable Cutter

Item #: 0862403

Cat #: 0952-01

UPC: 783310020721

$ 94.59 EA
Company wide:
22 in stock
Documents & Guides
MC Cable Cutter, Capacity: AC and MC Cable up to 1"

Overview

MC Cable Cutter, Capacity: AC and MC Cable up to 1"

Use With AC and MC Cable up to 1 IN Adjustable up to 1 IN outside diameter Cuts in seconds with a few quick turns of the crank and an easy twist of the armor Convenient under-handle blade storage holds spare blades Quick load clamp system makes repeat cuts fast and easy Use with replacement blades Greenlee Cat #1941-1 or #1941-5

Also known as: 783310020721, 0952-01, GRE095201, mc splitter, Roto splits

Specifications

Length: 10.630 in
Length: 10.630 in