Eaton XT IEC contactor

Item #: 0862382

Cat #: XTCE015B01TD

UPC: 015082901084

$ 106.86 EA
Company wide:
0 in stock
Documents & Guides
Eaton XT IEC contactor, 15A, 24 Vdc, 1NC, 15A, Frame B, 45 mm, 1, 2, 3/ 5, 5, 10, 10 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor

Overview

Eaton XT IEC contactor, 15A, 24 Vdc, 1NC, 15A, Frame B, 45 mm, 1, 2, 3/ 5, 5, 10, 10 hp (1/3PH @115, 200, 230/200, 230, 460, 575 V), Three-pole, Non-reversing, XT IEC series, Screw terminals, Full voltage non-reversing contactor

Fill

Also known as: 015082901084, XTCE015B01TD, CUTXTCE015B01TD

Specifications

Volts DC Control: 24
Mounting: Panel, DIN Rail
Poles: 3
Type: Contactor, IEC, Non-Reversing, 1NC
Amps: 15
Volts DC Control: 24
Poles: 3
Amps: 15
Mounting: Panel, DIN Rail
Type: Contactor, IEC, Non-Reversing, 1NC