Cable Tie, 5.6", Nylon, Natural, 1000/PK

Item #: 0862310

Cat #: PLT1.5M-M

UPC: 074983540112

$ 0.08 EA
Company wide:
34,000 in stock
Cable Tie, 5.6", Nylon, Miniature Cross Section, Natural, Pack of 1000

Overview

Cable Tie, 5.6", Nylon, Miniature Cross Section, Natural, Pack of 1000

The Panduit® PLT1.5M-M Locking Cable Ties are designed to satisfy the needs of general applications, while delivering consistent performance and reliability. Featuring a curved tip to allow for easy pick up from flat surfaces and faster initial threading. The ties have a miniature cross section of 5.6 IN in length and come in a pack of 1000. They are made from nylon 6.6 and are natural in color.

Also known as: 074983540112, PLT1.5M-M, PDTPLT1.5MM

Specifications

Width: 0.980 in
Diameter: 1.250 in
Color: Natural
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.600 in
Size: Miniature
Family / Style: Pan-Ty®
Product Thickness: 0.043 in
Width: 0.980 in
Color: Natural
Material: Nylon
Size: Miniature
Product Thickness: 0.043 in
Diameter: 1.250 in
Weight Capacity: 18 lbs
Length: 5.600 in
Family / Style: Pan-Ty®