ROLLER,SINGLE

Item #: 0862247

Cat #: ROL14000EG

UPC: 782856379584

$ 361.67 EA
Company wide:
0 in stock
Documents & Guides
ROL14 Strut Mounted Roller, 6"û16" Pipe

Overview

ROL14 Strut Mounted Roller, 6"û16" Pipe
Also known as: 782856379584, ROL14000EG, CDYROL14000EG

Specifications

No Specifications Available