Tubular Runway

Item #: 0862156

Cat #: SB17U06BTG

UPC: 799038176428

$ 364.48 EA
Company wide:
0 in stock
Documents & Guides
Cable Runway, Tubular Stringer Style, Height: 1-1/2", Width: 6", Length: 119-1/2", Material: Steel, Finish: Gray Powder Coat.

Overview

Cable Runway, Tubular Stringer Style, Height: 1-1/2", Width: 6", Length: 119-1/2", Material: Steel, Finish: Gray Powder Coat.

Ladder type cable runway for communication cabling pathways. Mounts to ceilings, walls, floors, relay racks, and electronic enclosures.

Also known as: 799038176428, SB17U06BTG, BLISB17U06BTG

Specifications

Type: Cable Runway
Height: 1 1/2 in
Length: 9.96 ft
Color: Black
Material: Steel
Width: 6 in
Type: Cable Runway
Length: 9.96 ft
Material: Steel
Height: 1 1/2 in
Color: Black
Width: 6 in