Panel, 56.00X56.00

Item #: 0862135

Cat #: A60P60G

UPC: 783510150310

$ 946.68 EA
Company wide:
1 in stock
Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 60x60, Steel

Overview

Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 60x60, Steel

nVent HOFFMAN HOFA60P60G steel panels are 11 or 12 gauge, finished with white polyester powder paint or a conductive, corrosion-resistant coating. Larger panels have flanges on two or four sides. Some larger steel panels are 11 gauge and include extra holes for panel lifting. Aluminum panels are 5052-H32 aluminum alloy. Larger panels have flanges on four sides. Aluminum panels are protected on one side with a plastic film. Stainless steel panels are Type 316 stainless steel. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510150310, A60P60G, HOFA60P60G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 60 in
Height: 60 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Width: 60 in
Color: White
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Height: 60 in
Material: Steel