Current Sensor, 20 Hz, 30 Hz, 20 Amps, 24V

Item #: 0862052

Cat #: DCSA20

UPC: 079458992069

$ 221.92 EA
Company wide:
0 in stock
Documents & Guides
20 Amps, 24V, Industrial Current Sensors 0.08s Current Sensor 2s, 20 Hz to 100 Hz

Overview

20 Amps, 24V, Industrial Current Sensors 0.08s Current Sensor 2s, 20 Hz to 100 Hz

The DCSA Series is a loop-powered, linear output current transducer that provides an output that is directly proportional to the RMS AC current passing through the LCSC10T12 sensor. The DCSA provides either an analog current or voltage: 4 - 20 mA, 1 to 5VDC, or 2 to 10VDC. Each unit is factory calibrated for monitoring (with the LCSC10T12 connected) in one of four ranges; 0 - 5, 0 - 10, 0 - 20, or 0 - 50A. Zero and span adjustments allow field calibration if needed. The DCSA mounts on both DIN 1 and DIN 3 rails.

Also known as: 079458992069, DCSA20, LFUDCSA20

Specifications

Type: Power Monitoring Relays
Type: Power Monitoring Relays