Sub-Panel For Enclosure, 27" x 21"

Item #: 0861977

Cat #: SCE30P24

UPC:

$ 81.15 EA
Company wide:
0 in stock
Documents & Guides
Sub-Panel/Back-Panel, Height: 27", Width: 21", Material/Finish: Steel/White Powder.

Overview

Sub-Panel/Back-Panel, Height: 27", Width: 21", Material/Finish: Steel/White Powder.
Also known as: SCE30P24, SAGSCE30P24

Specifications

Height: 27 in
Color: White
Material: Steel
Width: 21 in
Depth: 0.880 in
Height: 27 in
Material: Steel
Depth: 0.880 in
Color: White
Width: 21 in