TCI V1K55A00 40HP 480V DVDT

Item #: 0861968

Cat #: V1K55A00

UPC:

$ 1029.60 EA
Company wide:
0 in stock
Documents & Guides
TCI V1K55A00 40HP 480V DVDT

Overview

TCI V1K55A00 40HP 480V DVDT
Also known as: V1K55A00, TCIV1K55A00

Specifications

Phase: 3
Volts AC: 480
Horsepower: 40
Phase: 3
Horsepower: 40
Volts AC: 480