Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 120W

Item #: 0861950

Cat #: EN-12120-RB2

UPC: 790576117010

Company wide:
0 in stock
Documents & Guides
Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 2 x 60 Watt, Class 2

Overview

Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 2 x 60 Watt, Class 2
Also known as: 790576117010, EN-12120-RB2, WACEN12120RB2

Specifications

Phase: 1
Wattage: 120
Secondary Voltage: 12
Primary Voltage: 120
Phase: 1
Secondary Voltage: 12
Wattage: 120
Primary Voltage: 120