Fuse Holder CLS T Block

Item #: 0861944

Cat #: LFT30060-3C

UPC: 079458938746

$ 153.14 EA
Company wide:
1 in stock
Documents & Guides
60A, 300V, 3 Pole Fuse Holder CLS T Block

Overview

60A, 300V, 3 Pole Fuse Holder CLS T Block

Littelfuse fuseblock covers protect personnel from accidentally coming into contact with energized parts. Covers are for use with various UL class fuseblocks. Please, review the ordering information for available covers.

Also known as: 079458938746, LFT30060-3C, LFULFT300603C

Specifications

Material: Phenolic
Poles: 3
Class: T
Volts AC: 300
Mounting: DIN Rail
Amps: 60
Standards: California Proposition 65
Family / Style: LFT
Allowable Gauge Range: 4 - 2
Material: Phenolic
Class: T
Mounting: DIN Rail
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Poles: 3
Volts AC: 300
Amps: 60
Family / Style: LFT