Fuse Holder CLS T Block

Item #: 0861942

Cat #: LFT30030-3C

UPC: 079458938760

$ 154.47 EA
Company wide:
0 in stock
Documents & Guides
30A, 300V, 3 Pole Fuse Holder CLS T Block

Overview

30A, 300V, 3 Pole Fuse Holder CLS T Block

The new Littelfuse Class T fuse blocks offer many advantages over previous generations that are noted in the features and benefits section. Of particular value is the space savings these new blocks provide.

Also known as: 079458938760, LFT30030-3C, LFULFT300303C

Specifications

Material: Phenolic
Poles: 3
Class: T
Volts AC: 300
Mounting: DIN Rail
Amps: 30
Standards: California Proposition 65
Family / Style: LFT
Allowable Gauge Range: 4 - 2
Material: Phenolic
Class: T
Mounting: DIN Rail
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Poles: 3
Volts AC: 300
Amps: 30
Family / Style: LFT